Deep groove ball bearing SNR 4209A, Outer diameter: 85 mm | Width: 23 mm | Inner diameter: 45 mm
SNR - Self-Aligning Ball Bearing - 4200.A
See technical informationReferences
SNR:4209A
Rubix:206A3827
Manufacturer :4209.A
EAN:3413520101275



Product details : SNR 4209A DEEP GROOVE BALL BEARING
Radial double-row ball bearing, no filling slot, polyamide cage
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 4200 |
| Cage | polyamide |
| Reference speed | 6900 rpm |
| Limit speed | 7400 rpm |
| Basic static load, radial - C0r | 33200 N |
| Basic dynamic load, radial - Cr | 35800 N |
| Weight | 0.54 kg |
Show UNSPSC/ECL@SS
£ 33.37 excl. VAT
/ Each
£ 40.04 incl. VAT
- Delivery usually within ( 3 ) days
