Precision / Spindle bearing NTN 7905UCG/GNP42, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
Precision ball bearings
See technical informationReferences
NTN:7905UCG/GNP42
Rubix:394A5456
EAN:4547359874648



Product details : NTN 7905UCG/GNP42 PRECISION BALL BEARINGS
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 9 mm |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 81.80 excl. VAT
/ Each
£ 98.16 incl. VAT
- Usually arrives within 14 working days
