Precision / Spindle bearing SNR MLE71909HVUJ74S, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
SNR - Precision ball bearings - MLE71909HVUJ74S
See technical informationSee documentsReferences
SNR:MLE71909HVUJ74S
Rubix:394A6167
EAN:3413520584948



Documents
Product details : SNR MLE71909HVUJ74S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x12 mm |
|---|---|
| Logistic Weight | 150 g |
| Inner diameter | 45 mm |
| Outer diameter | 68 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Series | mto71900 |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 4950 N |
| Basic dynamic load, radial - Cr | 6900 N |
Show UNSPSC/ECL@SS
£ 214.08 excl. VAT
/ Each
£ 256.90 incl. VAT
- Usually arrives within 14 working days
