Super-precision Angular Contact Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 28x47x47 mm |
---|---|
Logistic Weight | 206 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Series | 7204 |
Material | Bearing steel |
Basic static load, radial - C0r | 18.6 N |
Basic dynamic load, radial - Cr | 18.6 N |
Sealing | Open |
Usually arrives within 14 working days