Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 6014C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6014C3, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing NTN
References
ntn:
6014C3
rubix:
204A9108
ean:
3413520116613
Technical specifications
Inner diameter
70
mm
Outer diameter
110
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 6014C3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
70
mm
Outer diameter
110
mm
Width
20
mm
Sealing
Open
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.88
excl. VAT
/
Each
£
25.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing Timken 61803-2RS, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 17 mm
Deep groove ball bearing NSK 6844M, Outer diameter: 270 mm | Width: 24 mm | Inner diameter: 220 mm
Deep groove ball bearing SNR 6017.EE, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
Deep groove ball bearing NTN 6205LLB/5K, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing PTN S61813-2RS, Outer diameter: 85 mm | Width: 10 mm | Inner diameter: 65 mm
Deep groove ball bearing FAG 16024, Outer diameter: 180 mm | Width: 19 mm | Inner diameter: 120 mm
Deep groove ball bearing NTN 6204JR2C4, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6322/C3, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm
Deep groove ball bearing NTN 6214L1C3, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing NTN 6200C4, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing FAG 6207-RSR, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing NSK 6201DDU, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing NTN 6305LLBCM/5K, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing SNR 6009HT200, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6203-C>V, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm