Deep groove ball bearing NSK 6201DDU, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm


NSK Deep Groove Ball Bearing 6201 Series

References
nsk:6201DDU
rubix:45035936
ean:0029176063916
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter32 mm
Width10 mm
See all Specifications

Product details : NSK 6201DDU RADIAL BALL BEARING 62012RS


NSK is the World Leader in Deep Groove Ball Bearings.
These Bearings are the most common form of rolling bearings and are used in many types of applications; particularly those where high speeds and low power loss are required.
NSK deep groove ball bearings can handle not only radial forces, but also moderate axial loads in both directions. They are easy to install and can be deployed in a variety of configurations.

Grooved ball bearing single-row, main dimensions acc. to DIN 625-1, contact seal on both sides of the bearing

Strengths

Cages - Offering a number of different cage types to suit your application needs: steel, solid brass or polymer
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Patented Seals - Provide resistance to contamination in the toughest environments
Electrically insulated ball bearings available
Outer diameters up to 2500 mm

Applications

Multiple uses. Suitable for high to very high speeds.

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter32 mm
Width10 mm
SealingTwo rubber seals
Bearing ClearanceCM
Series6201..
MaterialBearing Steel
CageSteel
Limit speed17000 rpm
PrecisionP0
Basic static load, radial - C0r3050 N
Basic dynamic load, radial - Cr6800 N
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
  • In stock: Next day delivery

Check our products from related categories