Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6019CM DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6019CM, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
Deep groove ball bearing NTN
References
ntn:
6019CM
rubix:
204A9199
ean:
4547359004298
Technical specifications
Inner diameter
95
mm
Outer diameter
145
mm
Width
24
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6019CM DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
95
mm
Outer diameter
145
mm
Width
24
mm
Sealing
Open
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.06
excl. VAT
/
Each
£
54.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6306NRZZ, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG S6306-HLC, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing SNR 6308NRZZ, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 62304-A-2RSR-C3, Outer diameter: 52 mm | Width: 21 mm | Inner diameter: 20 mm
Deep groove ball bearing SNR 6302.Z, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Deep groove ball bearing FAG 16015-C3, Outer diameter: 115 mm | Width: 13 mm | Inner diameter: 75 mm
Deep groove ball bearing SKF 4304 ATN9/W64, Outer diameter: 52 mm | Width: 21 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6001-RSH, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing NTN 6013C4, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 6003-2RSHNR, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 6205-C-C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 6013-TB-P6-C3, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 6204-2RSH/C2, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing NSK 16036M, Outer diameter: 280 mm | Width: 31 mm | Inner diameter: 180 mm
Deep groove ball bearing SKF 6209-2RS1/C3GJN, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm