Deep groove ball bearings, single row
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 103x103x28 mm |
---|---|
Logistic Weight | 667 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6300 |
Cage | Steel |
Reference speed | 9000 rpm |
Limit speed | 10000 rpm |
Basic static load, radial - C0r | 24000 N |
Basic dynamic load, radial - Cr | 40300 N |
Weight | 0.612 kg |
Usually arrives within 14 working days