Deep groove ball bearing NTN 6013C4, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
NTN - Deep Groove Ball Bearing - 6013C4
See technical informationSee documentsReferences
NTN:6013C4
Rubix:204A9088
EAN:4547359333671



Documents
Product details : NTN 6013C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x18 mm |
|---|---|
| Logistic Weight | 470 g |
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 25200 N |
| Basic dynamic load, radial - Cr | 34000 N |
| Weight | 0.288 kg |
Show UNSPSC/ECL@SS
£ 26.21 excl. VAT
/ Each
£ 31.45 incl. VAT
- Delivery usually within ( 3 ) days
