Deep groove ball bearing INA RCSMB3/4-65-FA106, Outer diameter: 65.1 mm | Width: 36.2 mm | Inner diameter: 19.05 mm

Radial insert ball bearing RCSMB..-FA106

See technical information

References

INA:RCSMB3/4-65-FA106
Rubix:101A3666
Manufacturer :0008347850000
EAN:4012802789256
brand logo

Technical specifications

Inner diameter19.05 mm
Outer diameter65.1 mm
Width36.2 mm
See all Specifications

Product details : INA BEARING INSERT RCSMB3/4-65-FA106


Tensioning bearing

Technical specifications


Attributes
Logistic Weight220 g
Inner diameter19.05 mm
Outer diameter65.1 mm
Width36.2 mm
Sealingopen
Bearing Clearancecn
Seriesrcsm
Materialsteel
65,1 mm
65,1 mm
£ 21.86 excl. VAT
/ Each
£ 26.23 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories