References
Superseded Ref:NU248-E-M1
FAG:NU248-E-TB-M1
Rubix:274A8833
Manufacturer :0780515170000
EAN:4047643169646

Product details : FAG NU248-E-TB-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU20..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Technical specifications
Attributes
| Logistic Weight | 50960 g |
|---|---|
| Inner diameter | 240 mm |
| Outer diameter | 440 mm |
| Width | 72 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 1220 rpm |
| Basic static load, radial - C0r | 1610000 N |
| Basic dynamic load, radial - Cr | 1140000 N |
Show UNSPSC/ECL@SS
£ 2,895.77 excl. VAT
/ Each
£ 3,474.92 incl. VAT
- Usually arrives within 14 working days
