Cylindrical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 210 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x210x210 mm |
---|---|
Logistic Weight | 6208 g |
Inner diameter | 150 mm |
Outer diameter | 210 mm |
Width | 60 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NNU49..-S-K-M-SP |
Material | Steel |
Cage | Brass |
Limit speed | 4200 rpm |
Basic static load, radial - C0r | 650000 N |
Basic dynamic load, radial - Cr | 330000 N |
Usually arrives within 14 working days