NTN - Cylindrical Roller Bearing - NJ2305
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 62x62x24 mm |
---|---|
Logistic Weight | 343 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 24 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nj2300 |
Cage | steel |
Usually arrives within 14 working days