Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-1986/1922 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-1986/1922, Outer diameter: 57.15 mm | Inner diameter: 25.4 mm | Width: 19.845 mm
Tapered roller bearing NTN
References
ntn:
4T-1986/1922
rubix:
204A7095
ean:
4547359663761
Technical specifications
Inner diameter
25.4
mm
Outer diameter
57.15
mm
Width
19.845
mm
Product details
Technical specifications
Product details : NTN 4T-1986/1922 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
25.4
mm
Outer diameter
57.15
mm
Width
19.845
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.09
excl. VAT
/
Each
£
43.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-HM807011, Outer diameter: 104.775 mm | Width: 28.575 mm
Tapered roller bearing Timken 399A-90252, Outer diameter: 110 mm | Inner diameter: 68.263 mm | Width: 52.388 mm
Tapered roller bearing Timken 46780/46720CD
Tapered roller bearing Timken JLM710949C-90N03, Outer diameter: 105 mm | Inner diameter: 65 mm | Width: 54 mm
Tapered roller bearing Timken 5535V
Tapered roller bearing NTN 4T-25820, Outer diameter: 73.025 mm | Inner diameter: 68.42 mm | Width: 19.05 mm
Tapered roller bearing Timken L 865547-902A3
Tapered roller bearing NTN 4T-529X, Outer diameter: 73.4 mm | Inner diameter: 50.8 mm | Width: 36.068 mm
Tapered roller bearing Timken 493-30000, Outer diameter: 136.652 mm | Inner diameter: 114.046 mm | Width: 22.352 mm
Tapered roller bearing Timken 98788-20395, Outer diameter: 199.898 mm | Inner diameter: 155.956 mm | Width: 35.052 mm
Tapered roller bearing NTN 4T-52400/52618, Outer diameter: 157.162 mm | Inner diameter: 101.6 mm | Width: 36.512 mm
Tapered roller bearing Timken 3782/3732
Tapered roller bearing Timken JXC18437CA/Y32008XZ, Outer diameter: 68 mm | Inner diameter: 41 mm
Tapered roller bearing Timken 750A, Inner diameter: 82.55 mm
Tapered roller bearing Timken 28158/28300X, Outer diameter: 76.2 mm | Inner diameter: 40 mm | Width: 20.625 mm