Tapered roller bearing Timken 750A, Outer diameter: 150.089 mm | Inner diameter: 82.55 mm | Width: 44.45 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:750A
Rubix:106A0574
Manufacturer :100126779
EAN:0053893083315







Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 150.089 mm |
| Width | 44.45 mm |
Product details : TIMKEN 750A-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46,673x113,157x113,157 mm |
|---|---|
| Logistic Weight | 2250 g |
| Packaged dimensions (D x W x H) | 149,3012x149,3012x52,4256 mm |
| Package weight | 2249,8 g |
| Inner diameter | 82.55 mm |
| Outer diameter | 150.089 mm |
| Width | 44.45 mm |
| Bearing Clearance | cn |
| Weight | 3.3 kg |
| Series | 745 |
| Cage | steel |
| Reference speed | 2500 rpm |
| Limit speed | 3400 rpm |
| Total bearing width | 44.45 mm |
| Basic static load, radial - C0r | 368000 N |
| Basic dynamic load, radial - Cr | 264000 N |
Show UNSPSC/ECL@SS
£ 214.87 excl. VAT
/ Each
£ 257.84 incl. VAT
- Usually arrives within 14 working days