Tapered Roller Bearing
Inner diameter | 41 mm |
---|---|
Outer diameter | 68 mm |
Logistics dimensions (L x W x H) | 19x68x68 mm |
---|---|
Logistic Weight | 273 g |
Packaged dimensions (D x W x H) | 26,924x71,374x71,374 mm |
Inner diameter | 41 mm |
Outer diameter | 68 mm |
Total bearing width | 19 mm |
Basic static load, radial - C0r | 71600 N |
Basic dynamic load, radial - Cr | 65800 N |
Usually arrives within 14 working days