Tapered roller bearing Timken 28158/28300X, Outer diameter: 76.2 mm | Inner diameter: 40 mm | Width: 20.625 mm
Timken Tapered Roller Bearing 28000
See technical informationReferences
Timken:28158/28300X
Rubix:100A0490
EAN:0053893655062


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 20.625 mm |
Product details : TIMKEN 28158-99403 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20,625x76,2x76,2 mm |
|---|---|
| Logistic Weight | 386 g |
| Packaged dimensions (D x W x H) | 26,67x84,582x84,582 mm |
| Inner diameter | 40 mm |
| Outer diameter | 76.2 mm |
| Width | 20.625 mm |
| Bearing Clearance | cn |
| Series | 28000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 386.78 excl. VAT
/ Each
£ 464.14 incl. VAT
- Usually arrives within 14 working days