Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-HM515745/HM515716 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-HM515745/HM515716, Outer diameter: 142.138 mm | Inner diameter: 76.2 mm | Width: 44.45 mm
Tapered roller bearing NTN
References
ntn:
4T-HM515745/HM515716
rubix:
204A8062
ean:
3413521602795
Technical specifications
Inner diameter
76.2
mm
Outer diameter
142.138
mm
Width
44.45
mm
Product details
Technical specifications
Product details : NTN 4T-HM515745/HM515716 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
76.2
mm
Outer diameter
142.138
mm
Width
44.45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
157.50
excl. VAT
/
Each
£
189.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 31316-90KA2, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 42.5 mm
Tapered roller bearing Timken 745S/742
Tapered roller bearing Timken NA 483SW-90093
Tapered roller bearing Timken NA 435SW-90057
Tapered roller bearing SKF 33113, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 34 mm
Tapered roller bearing Timken 22162DE
Tapered roller bearing Timken JLM710910, Outer diameter: 105 mm | Width: 18.5 mm
Tapered roller bearing NTN 4T-59412, Outer diameter: 104.775 mm | Inner diameter: 50.8 mm | Width: 28.575 mm
Tapered roller bearing NSK 32005XJ
Tapered roller bearing Timken HM926740-90041, Outer diameter: 228.6 mm | Inner diameter: 114.3 mm | Width: 107.95 mm
Tapered roller bearing Timken JLM104910Z
Tapered roller bearing Timken L44600LA-902B2, Outer diameter: 50.29 mm | Inner diameter: 25.4 mm | Width: 14.22 mm
Tapered roller bearing NTN 4T-25877/25821, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 23.812 mm
Tapered roller bearing Timken 74550A-90232, Outer diameter: 215.9 mm | Inner diameter: 139.7 mm | Width: 106.426 mm
Tapered roller bearing Timken 99550-90175, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 149.352 mm