Tapered roller bearing Timken HM926740-90041, Outer diameter: 228.6 mm | Inner diameter: 114.3 mm | Width: 107.95 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:HM926740-90041
Rubix:397A5262
Manufacturer :100085696
EAN:0053893711461







Technical specifications
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 107.95 mm |
Product details : TIMKEN HM926740-90041 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107,95x228,6x228,6 mm |
|---|---|
| Logistic Weight | 18780 g |
| Packaged dimensions (D x W x H) | 152,4x247,65x247,65 mm |
| Package weight | 18779,6 g |
| Inner diameter | 114.3 mm |
| Outer diameter | 228.6 mm |
| Width | 107.95 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3,456.28 excl. VAT
/ Each
£ 4,147.54 incl. VAT
- Usually arrives within 14 working days