Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 31316-90KA2 TAPERED ROLLER BEARING
Tapered roller bearing Timken 31316-90KA2, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 42.5 mm
Tapered roller bearing Timken
References
timken:
31316-90KA2
rubix:
183A8595
manufacturer :
101752526
Technical specifications
Inner diameter
80
mm
Outer diameter
170
mm
Width
42.5
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 31316-90KA2 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
80
mm
Outer diameter
170
mm
Width
42.5
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
137.94
excl. VAT
/
Each
£
165.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken T 163
Tapered roller bearing NTN 4T-M86643/M86610, Outer diameter: 64.292 mm | Inner diameter: 25.4 mm | Width: 21.433 mm
Tapered roller bearing NTN 4T-25572, Outer diameter: 63 mm | Inner diameter: 38.1 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-JHM318410, Outer diameter: 155 mm | Inner diameter: 40.483 mm | Width: 35.5 mm
Tapered roller bearing SKF 39580/W/2/39520/2/Q, Outer diameter: 112.712 mm | Inner diameter: 57.163 mm | Width: 30.21 mm
Tapered roller bearing Timken H 239649-90077
Tapered roller bearing NTN 32026XU, Outer diameter: 200 mm | Inner diameter: 130 mm | Width: 45 mm
Tapered roller bearing SKF 32224T146 J2/DB31C210, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 146 mm
Tapered roller bearing Timken 59201/59412, Outer diameter: 104.775 mm | Inner diameter: 50.8 mm | Width: 36.513 mm
Tapered roller bearing NTN 4T-JM822049/JM822010, Outer diameter: 165 mm | Inner diameter: 110 mm | Width: 35 mm
Tapered roller bearing NTN 4T-HM803110, Outer diameter: 88.9 mm | Inner diameter: 101.6 mm | Width: 23.02 mm
Tapered roller bearing FAG 32316-A, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 48 mm
Tapered roller bearing SKF 30316, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 42.5 mm
Tapered roller bearing NTN 4T-792, Outer diameter: 206.375 mm | Inner diameter: 199.78 mm | Width: 34.925 mm
Tapered roller bearing Timken 758/752