References
SNR:22312EMKW33C4
Rubix:204A5374
EAN:3413521338656



Product details : SNR 22312EMKW33C4 SPHERICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 46 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Thickness | 46 mm |
| Weight | 2.868 kg |
| Reference speed | 4300 rpm |
| Limit speed | 5100 rpm |
| Basic static load, radial - C0r | 319000 N |
| Basic dynamic load, radial - Cr | 340000 N |
| Heat Stabilization | min operating temperature -40 °c; max operating temperature 200 °c |
Show UNSPSC/ECL@SS
£ 130.38 excl. VAT
/ Each
£ 156.46 incl. VAT
- Usually arrives within 14 working days
