TIMKEN 24034KEJW33C3 SPHERICAL ROLLER BEARING
Spherical Roller Bearings Tapered Bore - Steel Cage
See technical informationReferences
Timken:24034KEJW33C3
Rubix:397A2360
Manufacturer :190033798




Product details : TIMKEN 24034KEJW33C3 SPHERICAL ROLLER BEARING
A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways. Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Strengths
High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 310x297x102 mm |
|---|---|
| Logistic Weight | 16700 g |
| Packaged dimensions (D x W x H) | 310x297x102 mm |
| Package weight | 16700 g |
| Inner diameter | 170 mm |
| Outer diameter | 260 mm |
| Width | 90 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1700 rpm |
| Basic static load, radial - C0r | 1570000 N |
| Basic dynamic load, radial - Cr | 1030000 N |
Show UNSPSC/ECL@SS
£ 472.63 excl. VAT
/ Each
£ 567.16 incl. VAT
- Usually arrives within 14 working days
