Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Yoke and stud type track rollers
Curved roller
NTN NATV30XLL/3AS NEEDLE ROLLER BEARING
NTN NATV30XLL/3AS NEEDLE ROLLER BEARING
Curved roller NTN
References
ntn:
NATV30XLL/3AS
rubix:
205A5442
ean:
4547359009194
Technical specifications
Inner diameter
30
mm
Width
29
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : NTN NATV30XLL/3AS NEEDLE ROLLER BEARING
Technical specifications
Attributes
Inner diameter
30
mm
Width
29
mm
Bearing Clearance
CN
Outer diameter
62
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.34
excl. VAT
/
Each
£
46.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NTN KRV12LLH/3AS NEEDLE ROLLER BEARING
INA NUKR40-A-NMT STUD TYPE TRACK ROLLERS NUKR WITH AXIAL GUIDANCE FULL
SKF TRACK ROLLER BEARING KRV 30 PPX
INA TRACK ROLLER BEARING KRV19
INA LINEAR STUD LFZ15-RB
NTN NATV25X/3AS NEEDLE ROLLER BEARING
NTN KR30LL/3AS NEEDLE ROLLER BEARING
NTN KR26FLLH/3AS NEEDLE ROLLER BEARING
INA KR19-SK-PP-A-NMT TRACK ROLLER BEARING 0057440590078
SKF TRACK ROLLER BEARING NUKR 80 A
INA KR80-PP-A-NMT STUD TYPE TRACK ROLLERS KR..-PP WITH AXIAL GUIDANCE
NTN NATR25X NEEDLE ROLLER BEARING
SKF CAM FOLLOWER NUKRE 40 A
INA NUKRE62-A-NMT STUD TYPE TRACK ROLLERS NUKRE WITH AXIAL GUIDANCE FU
INA KR40-X-PP-A-NMT STUD TYPE TRACK ROLLERS KR..-PP WITH AXIAL GUIDANC