References
NTN:KRU35LL/3AS
Rubix:394A7894
EAN:4547359088465

Product details : NTN KRU35LL/3AS NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 16 mm |
|---|---|
| Width | 52 mm |
| Bearing Clearance | cn |
| Outer diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 82.12 excl. VAT
/ Each
£ 98.54 incl. VAT
- Usually arrives within 14 working days
