Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Yoke and stud type track rollers
Curved roller
NTN NATR30X NEEDLE ROLLER BEARING
NTN NATR30X NEEDLE ROLLER BEARING
Curved roller NTN
References
ntn:
NATR30X
rubix:
205A5396
ean:
4547359008760
Technical specifications
Inner diameter
30
mm
Width
29
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : NTN NATR30X NEEDLE ROLLER BEARING
Technical specifications
Attributes
Inner diameter
30
mm
Width
29
mm
Bearing Clearance
CN
Outer diameter
62
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.88
excl. VAT
/
Each
£
37.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF TRACK ROLLER BEARING NUKR 40 A
SKF KRV 32 PP STUD-TYPE TRACK ROLLERS
INA TRACK ROLLER BEARING NUKR72-A
INA KRE30-PP-A STUD TYPE TRACK ROLLERS KRE..-PP WITH AXIAL GUIDANCE WI
INA TRACK ROLLER BEARING KR16
INA KR47-PP-A-NMT STUD TYPE TRACK ROLLERS KR..-PP WITH AXIAL GUIDANCE
INA PWKR90-2RS-XL STUD TYPE TRACK ROLLERS PWKR..-2RS WITH AXIAL GUIDAN
NTN NUKR80X/3AS NEEDLE ROLLER BEARING
NTN KRV13LLH/3AS NEEDLE ROLLER BEARING
INA NUKRE40-A STUD TYPE TRACK ROLLERS NUKRE WITH AXIAL GUIDANCE FULL C
SKF CAM FOLLOWER NUKRE 40 A
NTN KR47XLL/3AS NEEDLE ROLLER BEARING
NTN NUKR62/3AS NEEDLE ROLLER BEARING
NTN NATR35 NEEDLE ROLLER BEARING
NTN KRVT52XLL/3AS NEEDLE ROLLER BEARING