NTN NUKR80X/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NUKR80X/3AS
See technical informationSee documentsReferences
NTN:NUKR80X/3AS
Rubix:205A6882
EAN:4547359134032

Documents
Product details : NTN NUKR80X/3AS NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, full-complement cylindrical roller, slot for screwdriver, oil hole, double-side shields, cylindrical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x100 mm |
|---|---|
| Logistic Weight | 1888 g |
| Inner diameter | 47.5 mm |
| Width | 37 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 80 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 11 N |
| Standard | iso 15 |
| Basic static load, radial - C0r | 151000 N |
| Basic dynamic load, radial - Cr | 101000 N |
Show UNSPSC/ECL@SS
£ 100.19 excl. VAT
/ Each
£ 120.23 incl. VAT
- Usually arrives within 14 working days
