References
NTN:RNA0-12X22X12
Rubix:205A7351
EAN:4547359170085



Product details : NTN RNA0-12X22X12 NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 12 mm |
| Cage | steel |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.52 excl. VAT
/ Each
£ 7.82 incl. VAT
- Delivery usually within ( 3 ) days
