Needle Roller Bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 17 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x17x17 mm |
---|---|
Logistic Weight | 10 g |
Inner diameter | 10 mm |
Outer diameter | 17 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | NK |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 28000 rpm |
Limit speed | 32000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 5700 N |
Basic dynamic load, radial - Cr | 4570 N |
Sealing | Open |
Usually arrives within 14 working days