NTN - Needle Roller Bearing - NA4904LL/3AS
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 37x37x18 mm |
---|---|
Logistic Weight | 91 g |
Inner diameter | 20 mm |
Outer diameter | 37 mm |
Width | 18 mm |
Bearing Clearance | CN |
Series | NA4900 |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 19900 N |
Basic dynamic load, radial - Cr | 15200 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days