References
INA:RNA4917-XL
Rubix:238A2547
Manufacturer :0506728780000
EAN:4012802212563

Product details : INA RNA4917-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x120x120 mm |
|---|---|
| Logistic Weight | 664 g |
| Inner diameter | 100 mm |
| Outer diameter | 120 mm |
| Width | 35 mm |
| Series | rna..-xl |
| Cage | steel |
| Reference speed | 2800 rpm |
| Basic static load, radial - C0r | 237000 N |
| Basic dynamic load, radial - Cr | 125000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 112.88 excl. VAT
/ Each
£ 135.46 incl. VAT
- Delivery usually within ( 7 ) days
