Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
NTN UC212-207D1 INSERT BEARING
Insert bearing with set screw NTN UC212-207D1, Outer diameter: 110 mm | Inner diameter: 61.912 mm | Width: 65.0999999999999 mm
Insert bearing with set screw NTN
References
ntn:
UC212-207D1
rubix:
205A9248
ean:
4547359232783
Technical specifications
Inner diameter
61.912
mm
Outer diameter
110
mm
Width
65.1
mm
See all Specifications
Product details
Technical specifications
Product details : NTN UC212-207D1 INSERT BEARING
Technical specifications
Attributes
Inner diameter
61.912
mm
Outer diameter
110
mm
Width
65.1
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.77
excl. VAT
/
Each
£
98.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1040-35GHLT, Outer diameter: 80 mm | Inner diameter: 35 mm
Insert bearing with set screw SNR US212G2T04, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 53.7 mm
Insert bearing with set screw SKF YAR 215-2F, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 73.1 mm
Insert bearing with set screw SNR CUC20619, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC208G2L3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SKF YAR 211-2RF, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
Insert bearing with set screw SNR UC210-30G2L3, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 51.6 mm
Insert bearing with set screw RHP 1090-3.7/16G, Outer diameter: 160 mm | Inner diameter: 87.313 mm
Insert bearing with set screw SNR UC210-30G2, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 51.6 mm
Insert bearing with set screw NTN UCS208-108LD1NR, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw SKF YAR 209-2F, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Insert bearing with set screw INA GYE30-KRR-B-FA107, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Insert bearing with set screw RHP 1140-40, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Insert bearing with set screw PTN UC215, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 30 mm
Insert bearing with set screw SKF YAR 213-2F, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 27 mm