Insert bearing with set screw SKF YAR 215-2F, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 73.3 mm
Insert Bearing
See technical informationReferences
SKF:YAR 215-2F
Rubix:103A0015
Manufacturer :78229
EAN:7316570626261

Product details : SKF BEARING INSERT YAR 215-2F
Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Insert bearings are based on sealed deep groove ball bearings. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening two (set) screws on the inner ring, making it easy to mount.
Strengths
- Designed for constant and alternating rotary movements
- Quick and easy mounting on the shaft
- Absorption of installation-related misalignments
- Long service life
- Reduced noise and vibration level
Applications
Food and beverage industry
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73,1x130x130 mm |
|---|---|
| Logistic Weight | 2040 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 73.3 mm |
| Sealing | one rubber seal and one metal shield |
| Series | yar |
| Material | steel |
| Cage | polyamide |
| Reaming | 75 mm |
| Limit speed | 2600 rpm |
| Total bearing width | 29 mm |
| Basic static load, radial - C0r | 49000 N |
| Basic dynamic load, radial - Cr | 66300 N |
| Weight | 2.05 kg |
Show UNSPSC/ECL@SS
£ 145.15 excl. VAT
/ Each
£ 174.18 incl. VAT
- Delivery usually within ( 3 ) days
