Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
RHP BEARING INSERT 1090-3.7/16G
Insert bearing with set screw RHP 1090-3.7/16G, Outer diameter: 160 mm | Inner diameter: 87.313 mm
Insert bearing with set screw RHP
References
rhp:
1090-3.7/16G
rubix:
158A3691
manufacturer :
1090-3.7/16G RRS AR3P5
ean:
00747023041251
Technical specifications
Inner diameter
87.313
mm
Outer diameter
160
mm
See all Specifications
Product details
Technical specifications
Product details : RHP BEARING INSERT 1090-3.7/16G
Technical specifications
Attributes
Logistic Weight
4990
g
Inner diameter
87.313
mm
Outer diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
222.21
excl. VAT
/
Each
£
266.65
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 206-2RF/VE495, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw RHP T1040-1.1/2G, Outer diameter: 80 mm | Width: 21 mm
Insert bearing with set screw SNR CUS20926, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 41.2 mm
Insert bearing with set screw SNR UC212G2T04, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw SNR CUS210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.5 mm
Insert bearing with set screw SNR US208-24G2, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 34 mm
Insert bearing with set screw RHP 1070-2.7/16G, Outer diameter: 125 mm | Inner diameter: 61.913 mm
Insert bearing with set screw SNR US205G2T20, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw RHP 1140-40, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Insert bearing with set screw NTN UCS207LD1NR, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SKF YAR 212-204-2F, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 65.1 mm
Insert bearing with set screw SKF YAR 208-108-2F, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 21 mm
Insert bearing with set screw NTN UC312-207D1, Outer diameter: 130 mm | Inner diameter: 61.912 mm | Width: 71 mm
Insert bearing with set screw NTN AS204-012D1, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 25 mm
Insert bearing with set screw NTN UC317D1, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 96 mm