Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC210-30G2L3 INSERT BEARING
Insert bearing with set screw SNR UC210-30G2L3, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 51.6 mm
Insert bearing with set screw SNR
References
snr:
UC210-30G2L3
rubix:
205A9220
ean:
3413529568321
Technical specifications
Inner diameter
47.625
mm
Outer diameter
90
mm
Width
51.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC210-30G2L3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
47.625
mm
Outer diameter
90
mm
Width
51.6
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.81
excl. VAT
/
Each
£
32.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP J1030-30GCR, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 19 mm
Insert bearing with set screw NSK UCC206D1, Inner diameter: 30 mm | Width: 27 mm
Insert bearing with set screw RHP T1025-25G, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw RHP 1117-16, Outer diameter: 40 mm | Inner diameter: 16 mm | Width: 12 mm
Insert bearing with set screw NTN UC206-102D1, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 38.1 mm
Insert bearing with set screw NTN UCX09D1, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 51.6 mm
Insert bearing with set screw PTN SB204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw FAG UC215, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 77.8 mm
Insert bearing with set screw SNR UC204-12G2, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with set screw PTN UC202, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 16 mm
Insert bearing with set screw RHP 1235-1.1/4ECG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw FAG UC207-20, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw RHP T1050-45G, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 23 mm
Insert bearing with set screw SKF YAR 207-2RF/VE495, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw RHP 1230-30G, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm