Insert bearing with set screw INA GYE30-KRR-B-FA107, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Bearing GYE
See technical informationSee documentsReferences
INA:GYE30-KRR-B-FA107
Rubix:238A1570
Manufacturer :0004930740000
EAN:4012802784565

Documents
Product details : INA GYE30-KRR-B-FA107 RADIAL INSERT BALL BEARING
Radial insert ball bearin
Radial insert ball bearing GYE..-KRR-B
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,1x62x62 mm |
|---|---|
| Logistic Weight | 300 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gye..-krr-b |
| Limit speed | 570 rpm |
| Total bearing width | 38.1 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Weight | 0.31 kg |
Show UNSPSC/ECL@SS
£ 19.40 excl. VAT
/ Each
£ 23.28 incl. VAT
- Usually arrives within 14 working days
