References
NTN:23240EMKW33
Rubix:394A7685
EAN:3413521293269



Product details : NTN 23240EMKW33 SPHERICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 128 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Weight | 53.6 kg |
| Reference speed | 1100 rpm |
| Basic static load, radial - C0r | 2840000 N |
| Basic dynamic load, radial - Cr | 2250000 N |
Show UNSPSC/ECL@SS
£ 1,531.10 excl. VAT
/ Each
£ 1,837.32 incl. VAT
- Usually arrives within 14 working days
