NTN Double row spherical roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 33 mm |
Logistic Weight | 1860 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 33 mm |
Bearing Clearance | CN |
Series | 22300 |
Cage | Brass |
Reference speed | 5800 rpm |
Limit speed | 74000 rpm |
Basic static load, radial - C0r | 152000 N |
Basic dynamic load, radial - Cr | 169 N |
Sealing | Open |
Usually arrives within 14 working days