SNR 22226EMW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22226EMW33C4
See technical informationReferences
SNR:22226EMW33C4
Rubix:204A5165
EAN:3413521089114



Product details : SNR 22226EMW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x230x64 mm |
|---|---|
| Logistic Weight | 4,3 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 64 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 2800 rpm |
| Limit speed | 3600 rpm |
| Basic static load, radial - C0r | 898 N |
| Basic dynamic load, radial - Cr | 650 N |
Show UNSPSC/ECL@SS
£ 426.74 excl. VAT
/ Each
£ 512.09 incl. VAT
- Usually arrives within 14 working days
