References
SKF:TXL 218
Rubix:386A8611
Manufacturer :TXL 218
EAN:7316580247531
Product details : SKF TXL 218 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 128.5 mm |
| Width | 13 mm |
| Series | txl |
Show UNSPSC/ECL@SS
£ 26.75 excl. VAT
/ Each
£ 32.10 incl. VAT
- Delivery usually within ( 3 ) days

