BRAKED SWIVEL CASTOR PLATE FIXING 200MM BLACK CUSHION RUBBER TYRED WHL


Caster for transport Varley

References
varley:V42Q200BLRP05
rubix:2587886
brand logo
brand logo
Technical specifications
Load capacity205 kg
Wheel diameter200 mm

Product details : BRAKED SWIVEL CASTOR PLATE FIXING 200MM BLACK CUSHION RUBBER TYRED WHL


Wheel material: Polypropylene with black cushion rubber tyre
Wheel Bearing: Roller
Suitable for industrial truck and trollies, kitting trollies, flat bed trucks, general internal factory applications.
Brake is total-stop design which locks both swivel head and wheel.
* / ** Dimension given is for swivel top plate, fixed castor top plate size: * 102 x 87, ** 135 x 114
Fixing bolt (mm) M10
Plate Size 135mm
Tread Width 50 mm

Technical specifications


Attributes
Load capacity205 kg
Wheel diameter200 mm
Show UNSPSC/ECL@SS
£ 27.65 excl. VAT
/ Each
£ 33.18 incl. VAT
  • Usually arrives within 14 working days