HIGH TEMP ORANGE EPOXY RESIM SWIVEL BRAKED PLAT
HIGH TEMP ORANGE EPOXY RESIM SWIVEL BRAKED PLAT
See technical informationReferences
BIL Castors & Wheels:SSXM100ANBJSWB/250
Rubix:377A4057
Product details : HIGH TEMP ORANGE EPOXY RESIM SWIVEL BRAKED PLAT
Grade 304 Stainless Steel Braked Swivel Castor
Top Plate Fixing
100mm 250°C Orange Epoxy Resin Wheel
Enclosed Ball Journal Bearings
Top Plate Fixing
100mm 250°C Orange Epoxy Resin Wheel
Enclosed Ball Journal Bearings
Technical specifications
Attributes
| Load capacity | 160 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 54.94 excl. VAT
/ Each
£ 65.93 incl. VAT
- Usually arrives within 14 working days

