Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre
Load capacity | 500 kg |
---|---|
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Tyre:
Logistic Weight | 1300 g |
---|---|
Load capacity | 500 kg |
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Rubber |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Running sole / tire colour | Black |
Shore A Hardness | 65 Shore |
50 mm |
Usually arrives within 14 working days