Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 28702 HIGH TEMPERATURE CASTOR 80MM THERMOPLASTIC WHEEL PLAIN B
SPARTEX 28702 HIGH TEMPERATURE CASTOR 80MM THERMOPLASTIC WHEEL PLAIN B
Caster for transport Spartex
References
spartex:
UK-28702
rubix:
230A4377
Technical specifications
Load capacity
120
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX 28702 HIGH TEMPERATURE CASTOR 80MM THERMOPLASTIC WHEEL PLAIN B
HIGH TEMPERATURE PLATE FIXING SWIVEL CASTOR 125MM THERMOPLASTIC WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
120
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.61
excl. VAT
/
Each
£
30.73
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE TROLLEY WHEEL PO200/25K
SPARTEX VSLF200PTJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
RUBBER FIXED PLATE 100MM 200KG
SPARTEX V32V125TRPP02 BRAKED SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER
VARLEY 50MM FURNITURE CASTOR 2V20A050NYPT08
SPARTEX VSH100ARJP06 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE SWL CASTOR C/W BRAKE LEX-PO 100G-FI
SPARTEX V42Q200BLRB12 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
SPARTEX 2V30V075TRPP01 TWINWHEEL CASTOR 75MM THERMOPLASTIC RUBBER TYRE
SPARTEX V50Q200APJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V40Q100BNRB12 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
RUBBER SWIVEL PLATE 100MM 200KG
SPARTEX VFH150NYJHDP06 FIXED CASTOR 150MM NYLON WHEEL BALL BEARING
RUBBER SPEED SWIVEL PLATE 250MM 450KG 377A3984
BLICKLE 754098 CASTOR STEEL SWIVEL 125MM