Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Conveying elements
Chain wheels
Conveyor chain wheels
REGINA CMT027821604 782 SERIES Z16 SPROCKET 40MM ROUND BORE
REGINA CMT027821604 782 SERIES Z16 SPROCKET 40MM ROUND BORE
Conveyor chain wheels Regina
References
regina:
CMT027821604
rubix:
228A5037
Technical specifications
Number of teeth
16
Drilling diameter
40
mm
Product details
Technical specifications
Product details : REGINA CMT027821604 782 SERIES Z16 SPROCKET 40MM ROUND BORE
Technical specifications
Attributes
Number of teeth
16
Drilling diameter
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.33
excl. VAT
/
Each
£
49.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
REXNORD 10028648 NS820-25T_30MM_1KW_PA SPROCKET
REXNORD SPROCKET NS881T25R30
REXNORD SPROCKET NS880-12T-30MM-1KW-PA
REGINA MATVEYOR SPROCKET REGINA-MPBSQ-600-36-40
REXNORD 899.08.17 NS1000-18T_30MM_1KW_PA SPLIT SPROCKET
REXNORD 10028648 NS820-25T_30MM_1KW_PA SPROCKET
REXNORD SPROCKET NS881T25R30
REXNORD SPROCKET NS880-12T-30MM-1KW-PA
REGINA MATVEYOR SPROCKET REGINA-MPBSQ-600-36-40
REXNORD 899.08.17 NS1000-18T_30MM_1KW_PA SPLIT SPROCKET