Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Conveying elements
Chain wheels
Conveyor chain wheels
REXNORD SPROCKET NS880-12T-30MM-1KW-PA
REXNORD SPROCKET NS880-12T-30MM-1KW-PA
Sprocket
References
rexnord:
NS880-12T_30MM_1KW_PA
rubix:
235A3541
manufacturer :
10028733
ean:
698210871369
Technical specifications
Number of teeth
12
Primitive diameter
30
mm
See all Specifications
Product details
Technical specifications
Product details : REXNORD SPROCKET NS880-12T-30MM-1KW-PA
880 Series Molded Split Sprocket with 12Teeth and a 30mm Round Shaft-ready Bore with 1 Keyway and No Set screws.
Technical specifications
Attributes
Number of teeth
12
Primitive diameter
30
mm
Material
PA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.63
excl. VAT
/
Each
£
23.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
REGINA CMT027821604 782 SERIES Z16 SPROCKET 40MM ROUND BORE
REXNORD 10028648 NS820-25T_30MM_1KW_PA SPROCKET
REXNORD SPROCKET NS881T25R30
REXNORD 899.08.17 NS1000-18T_30MM_1KW_PA SPLIT SPROCKET
REGINA MATVEYOR SPROCKET REGINA-MPBSQ-600-36-40
REGINA CMT027821604 782 SERIES Z16 SPROCKET 40MM ROUND BORE
REXNORD 10028648 NS820-25T_30MM_1KW_PA SPROCKET
REXNORD SPROCKET NS881T25R30
REXNORD 899.08.17 NS1000-18T_30MM_1KW_PA SPLIT SPROCKET
REGINA MATVEYOR SPROCKET REGINA-MPBSQ-600-36-40