Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Conveying elements
Chain wheels
Conveyor chain wheels
REXNORD 10028648 NS820-25T_30MM_1KW_PA SPROCKET
REXNORD 10028648 NS820-25T_30MM_1KW_PA SPROCKET
Sprocket
References
rexnord:
614-40-30
rubix:
259A5158
manufacturer :
10028648
ean:
698210878856
Technical specifications
Number of teeth
25
Primitive diameter
30
mm
See all Specifications
Product details
Technical specifications
Product details : REXNORD 10028648 NS820-25T_30MM_1KW_PA SPROCKET
820 Series Molded Split Sprocket with 25Teeth and a 30mm Round Shaft-ready Bore with 1 Keyway and No Set screws in PA material
Technical specifications
Attributes
Number of teeth
25
Primitive diameter
30
mm
Material
Nylon|PA (Set Screw)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.71
excl. VAT
/
Each
£
26.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
REGINA CMT027821604 782 SERIES Z16 SPROCKET 40MM ROUND BORE
REGINA MATVEYOR SPROCKET REGINA-MPBSQ-600-36-40
REXNORD SPROCKET NS881T25R30
REXNORD SPROCKET NS880-12T-30MM-1KW-PA
REXNORD 899.08.17 NS1000-18T_30MM_1KW_PA SPLIT SPROCKET
REGINA CMT027821604 782 SERIES Z16 SPROCKET 40MM ROUND BORE
REGINA MATVEYOR SPROCKET REGINA-MPBSQ-600-36-40
REXNORD SPROCKET NS881T25R30
REXNORD SPROCKET NS880-12T-30MM-1KW-PA
REXNORD 899.08.17 NS1000-18T_30MM_1KW_PA SPLIT SPROCKET