Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
General handling glove Tegera
References
tegera:
9195-9
rubix:
386A2256
ean:
7392626023628
Technical specifications
Size
9
Coating
Without
Abrasion resistance level
0
See all Specifications
Product details
Technical specifications
Product details : TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
Technical specifications
Attributes
Size
9
Coating
Without
Abrasion resistance level
0
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.45
excl. VAT
/
Each
£
37.74
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
SKYTEC SKG00002DH OREGON MTP NITRILE GLOVES BLUE 9/L
GISS 840009 G-DRIVER CRUST COWHIDE LEATHER GRAIN PALM GREY SIZE 9
TEGERA 8833 SYNTHETIC GLOVE 8 M
ANSELL 11-800 HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 7
ANSELL 76-501 FIBERTUF 214XA PVC DOT'D PALM GLOVES BLUE SIZE 10
POLYCO 800 POLYFLEX+ PALM COATED GLOVES 4122X GREY/BLK SIZE 9 PK1
TEGERA 135 LEATHER GLOVE 10 XL
TEGERA 9250 TEXTILE GLOVE 8 M
TEGERA 901 LEATHER GLOVE 11 2XL
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) L
TEGERA 855 SYNTHETIC GLOVE 9 L
POLYCO DR100 DAYTONA DRIVERS STYLE HG LEATHER GLOVES 2122X YLW SIZE 10
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA 16 CHEMICAL PROTECTION GLOVE 7 S
ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 7