ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 7

ActivArmr® 47-200

See technical informationSee documents
References
Ansell:47-200-7
Rubix:80906673
Manufacturer :47200070
EAN:0076490497330
ANSELL Gloves EASY FLEX 47-200 MT 7
brand logo
brand logo
Technical specifications
Size7
Coating of the glovesnitrile
Abrasion resistance level2
See all Specifications
Documents

Product details : ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 7


  • The coolness and comfort of cotton - but with far superior grip.
  • Makes it easier and safer to handle smooth objects like boxes or appliances.
  • Coating only on fingers and palm. Protects the working area, but leaves the back of the hand free to breathe.
  • Much better resistance to snags, puncture and abrasion.
  • Lasts five times longer than an ordinary cotton glove.
A versatile and more durable alternative to cotton gloves.

Strengths

  • Better resistance to snags, punctures, abrasions and cuts when compared to ordinary 8-ounce cotton and string-knit gloves
  • Ergonomically designed to be extremely cool, comfortable, light and flexible
  • Superior dry grip
  • Lightweight nitrile coating repels oil and grease
  • Compliant with FDA food handling requirements

Applications

Assembly & inspection of components|Adjusting parts, systems|Engine transmission and repair|Assembling and mounting components|Delivery of parts to production line|Delivery of finished equipment|Warehousing of raw materials|Loading and unloading trucks and vehicles|Loading and unloading of proces equipment
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight61 g
Size7
Coating of the glovesnitrile
Abrasion resistance level2
Main materialcotton
Colourgreen
Show UNSPSC/ECL@SS
£ 2.65 excl. VAT
/ Each
£ 3.18 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (4)