GISS 840009 G-DRIVER CRUST COWHIDE LEATHER GRAIN PALM GREY SIZE 9
Gloves g-driver crust (cowhide leather grain)
See technical informationSee documentsReferences
GISS:840009
Rubix:200A3575
EAN:3660338055744


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 3 |
Documents
Product details : GISS 840009 G-DRIVER CRUST COWHIDE LEATHER GRAIN PALM GREY SIZE 9
Gloves, full-grain cow skin, elastic tightening on wrist.
Pack of 12 pairs / Box of 120 pairs..
APPLICATIONS.
Manipulation of hand tools and portable electric tools. Mounting and.
Assembly, storage and warehousing, maintenance and servicing. Standard: EN388
Pack of 12 pairs / Box of 120 pairs..
APPLICATIONS.
Manipulation of hand tools and portable electric tools. Mounting and.
Assembly, storage and warehousing, maintenance and servicing. Standard: EN388
Strengths
Flexibility and Comfort
Applications
• Manipulation of hand tools and portable electric tools. Mounting and assembly, storage and warehousing, maintenance and servicing.
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 3 |
| Main material | leather |
| ESD | no |
| Usage environment | dry |
| Material | cowhide grain leather palm / split back |
Show UNSPSC/ECL@SS
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
- In stock: Next day delivery