Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9250 TEXTILE GLOVE 8 M
TEGERA 9250 TEXTILE GLOVE 8 M
Textile glove TEGERA 9250
References
tegera:
9250-8
rubix:
386A2293
ean:
7392626925076
Technical specifications
Size
8
Coating
Without
Main material
Cotton
Product details
Technical specifications
Product details : TEGERA 9250 TEXTILE GLOVE 8 M
TEGERA® 9250, Textile glove, cotton, Cat. I, for allround work
Technical specifications
Attributes
Size
8
Coating
Without
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.17
excl. VAT
/
Each
£
1.40
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8155T LEATHER GLOVE 9 L
TEGERA 8833R SYNTHETIC GLOVE 10 XL
TEGERA 465A SYNTHETIC GLOVE 5 2XS
ANSELL 11-900 HYFLEX 4121A NITRILE COAT OIL REPEL GLOVES WHT SIZE 8
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 8
POLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 9 PK1
TEGERA 8852 OIL GRIP 4111X GLOVES 7 S
ANSELL 47-402 ACTIVARMR 3111A FULLY COATED GLOVES BLUE SIZE 10
POLYCO 90-MAT MATRIX HI-VIZ THERMAL GLOVES 2141X YLW/BLUE SIZE 8 PK1
TEGERA 106 LEATHER GLOVE 7 S
TEGERA 318 TEXTILE GLOVE 11 2XL
TEGERA 877 SYNTHETIC GLOVE 10 XL
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 7
POLYCO PHYKC HYDRO KC NITRILE 3/4 COATED GLOVES 4X31X BLUE/BLK SIZE 11
TEGERA 931 TEXTILE GLOVE 11 2XL